WAC Lighting JCD-20X-CL Halogen Capsule Lamp, T4, 20W, 120V

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    JCD-20X-CL
  • Rexel Part Number:

    735244
  • UPC:

    790576259802

Halogen Capsule Lamp, 20 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G8), Lumens: 300, Color Temperature: 3000K, Finish: Clear

$ 4.03 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # JCD-20X-CL

Rexel Part # 735244

UPC 790576259802

UNSPSC 39111523

Base 2-Pin (G8)

Color Temperature 3000 (Warm White)

Lumens 300

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch