SYLVANIA 20T6.5/IF-120V Incandescent Bulb, T6-1/2, 20W, 120V, Frosted

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    20T6.5/IF-120V
  • Rexel Part Number:

    19322
  • UPC:

    04613518143

Incandescent Bulb, 20 Watt, 120 Volt, Bulb: T6-1/2 (Tubular), Base: Intermediate Screw (E17), Lumens: 90, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 18143*

$ 4.52 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 20T6.5/IF-120V

Rexel Part # 19322

UPC 04613518143

UNSPSC 39101612

Base Intermediate Screw (E17)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 90

Shape T6-1/2 (Tubular)

Type Lamp

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch