Osram Sylvania 25T6.5/IF-130V Incandescent Bulb, T6-1/2, 25W, 130V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    25T6.5/IF-130V
  • Rexel Part Number:

    19187
  • UPC:

    04613518111

Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T6-1/2 (Tubular), Base: Intermediate Screw (E17), Lumens: 225, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 18111*

$ 10.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 25T6.5/IF-130V

Rexel Part # 19187

UPC 04613518111

UNSPSC 39101612

Base Intermediate Screw (E17)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 225

Shape T6-1/2 (Tubular)

Type Lamp

Volts AC 130

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch