Osram Sylvania 15T6-130V Incandescent Bulb, T6, 15W, 130V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    15T6-130V
  • Rexel Part Number:

    19230
  • UPC:

    04613518038

Incandescent Bulb, 15 Watt, 130 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 105, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 *Sylvania Part # 18038*

$ 3.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 15T6-130V

Rexel Part # 19230

UPC 04613518038

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 105

Shape T6 (Tubular)

Type Lamp

Volts AC 130

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch