Osram Sylvania 15T7C-120V Incandescent Bulb, T7, 15W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    15T7C-120V
  • Rexel Part Number:

    23668
  • UPC:

    04613518185

Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T7 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 10, Standard Case Qty: 60 *Sylvania Part # 18185*

$ 4.34 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 15T7C-120V

Rexel Part # 23668

UPC 04613518185

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 110

Shape T7 (Tubular)

Type Lamp

Volts AC 120

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch