Osram Sylvania 15T7N/BL-120V Incandescent Bulb, T7, 15W, 120V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    15T7N/BL-120V
  • Rexel Part Number:

    104719
  • UPC:

    04613518174

Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T7 (Tubular), Base: Intermediate Screw (E17), Lumens: 115, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 18174*

$ 2.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 15T7N/BL-120V

Rexel Part # 104719

UPC 04613518174

UNSPSC 39101612

Base Intermediate Screw (E17)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 115

Shape T7 (Tubular)

Type Lamp

Volts AC 120

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch