SYLVANIA 25T8C-120V Incandescent Bulb, T8, 25W, 120V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    25T8C-120V
  • Rexel Part Number:

    23630
  • UPC:

    046135182891

Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T8 (Tubular), Base: Candelabra Screw (E12), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Pack of 10, Standard Case Qty: 60 *Sylvania Part # 18289*

$ 9.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 25T8C-120V

Rexel Part # 23630

UPC 046135182891

UNSPSC 39101612

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 230

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 25

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch