SYLVANIA L40/IF Incandescent Lamp, T8, 40W, 125V, Inside Frost

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    L40/IF
  • Rexel Part Number:

    608316
  • UPC:

    04613519596

Incandescent Lamp, T8, 40 Watt, 125 Volt, Medium Screw, Lumens: 360, Inside Frost, Standard Case Qty: 24 *Sylvania Part # 19596*

$ 12.83 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # L40/IF

Rexel Part # 608316

UPC 04613519596

UNSPSC 39101612

Base Medium Screw (E26)

Lumens 360

Shape T8 (Tubular)

Type Lamp

Volts AC 125

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch