Philips Lighting BC25TWISTLINE GU10/FL25 25 Watt Bulb Twistline GU10 Flood

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC25TWISTLINE GU10/FL25
  • Rexel Part Number:

    306233
  • UPC:

    046677416935

Halogen Mini-Reflector Lamp, 25W, 120V, Bulb: Twistline, Base: Twist Lock (GU10), Lumens: 160, Color Temperature: 2700K, Beam Angle: 25°, Glass Lens. *Philips # 41693-3*

$ 39.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC25TWISTLINE GU10/FL25

Rexel Part # 306233

UPC 046677416935

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 160

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch