Philips Lighting BC25TWISTLINE-GU10/FL25 Halogen Lamp, MR16, 35W, 120V, FL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC25TWISTLINE-GU10/FL25
  • Rexel Part Number:

    235761
  • UPC:

    04667741693

Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 25 Degree *Philips Part # 41693-3*

$ 37.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC25TWISTLINE-GU10/FL25

Rexel Part # 235761

UPC 04667741693

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 100

Color Temperature 2800 (Warm White)

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 35

Place your Will Call order by clicking the cart button next to the appropriate Branch