Philips Lighting BC50TWISTLINE-GU10/FL25 TP Halogen Lamp, MR16, 35W, 12V, FL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC50TWISTLINE-GU10/FL25 TP
  • Rexel Part Number:

    316874
  • UPC:

    04667741574

Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 430, Color Temperature: 3000K, Beam Angle: Flood 25 Degree *Philips Part # 41574-7*

$ 34.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC50TWISTLINE-GU10/FL25 TP

Rexel Part # 316874

UPC 04667741574

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 430

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch