Philips Lighting BC50TWISTLINE GU10/FL25 50 Watt MR16 Twistline GU10 Flood

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC50TWISTLINE GU10/FL25
  • Rexel Part Number:

    199551
  • UPC:

    046677415747

Halogen Mini-Reflector Lamp, 50W, 120V, Bulb: Twistline, Base: Twist Lock (GU10), Lumens: 430, Color Temperature: 2800K, Beam Angle: 25°, Glass Lens. *Philips # 41574-5*

$ 33.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC50TWISTLINE GU10/FL25

Rexel Part # 199551

UPC 046677415747

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 100

Color Temperature 2800 (Warm White)

Lumens 430

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch