Satco 50MR16/GU10/FL 50 Watt Bulb Twistline GU10 Flood

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    50MR16/GU10/FL
  • Rexel Part Number:

    125862
  • UPC:

    045923035029

Halogen Mini-Reflector Lamp, 50W, 120V, Bulb: MR16, Base: GU10, Lumens: 430, Color Temperature: 2700K, Beam Angle: 36°. *Satco Part # S3502* Blister Card Pack.

$ 4.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 50MR16/GU10/FL

Rexel Part # 125862

UPC 045923035029

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 1650

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch