Satco 50MR16/GU10/FL Halogen Lamp, MR16, 50W, 120V, FL36

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    50MR16/GU10/FL
  • Rexel Part Number:

    125848
  • UPC:

    045923035173

Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 430, Color Temperature: 2700K, Beam Angle: 36°. *Satco Part # S3517* Boxed.

$ 3.86 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 50MR16/GU10/FL

Rexel Part # 125848

UPC 045923035173

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 550

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch