Satco S3515 Halogen Lamp, MR16, 20W, 120V, FL36

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3515
  • Rexel Part Number:

    195117
  • UPC:

    045923035159

Halogen Lamp, 20 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 120, Color Temperature: 2700K, Beam Angle: 36°. *Satco Part # S3515*Card, S3500*box. 20MR16/GU10/FL

$ 4.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3515

Rexel Part # 195117

UPC 045923035159

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 120

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch