Philips Lighting SDW-100W/LV/D 100 Watt Bulb White Son High Pressure Sodium

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


High Pressure Sodium, White Son Lamp, 100W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 4900, CRI: 85, Color Temp: 2700K, ANSI Code: S105. *Philips Part # 31346-0*

$ 344.32 / EA

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # SDW-100W/LV/D

Rexel Part # 375904

UPC 046677313463

UNSPSC 39101617

ANSI Code S105

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 2700 (Warm White)

Lumens 4900

Shape BD17 (Elliptical Dimple Enclosed)

Type Lamp

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch