Progress Lighting P8709-31 Lamp Shield, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P8709-31
  • Rexel Part Number:

    109228
  • UPC:

    78524712675

Lamp Shield, Black, Width: 2-7/8 in, Length: 3-3/8 in

$ 13.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P8709-31

Rexel Part # 109228

UPC 78524712675

UNSPSC 39111616

Color Black

Diameter 2 7/8 in

Length 3 3/8 in

Type Shield

Place your Will Call order by clicking the cart button next to the appropriate Branch