Progress Lighting P5223-31WB Down Light, Landscape, 1 Light, 13W, 12V, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5223-31WB
  • Rexel Part Number:

    85746
  • UPC:

    785247522316

Down Light, Landscape, 1 Light, 13 Watt, 12 Volt, Black, Base: Wedge, Width: 3-1/8 in

$ 33.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5223-31WB

Rexel Part # 85746

UPC 785247522316

UNSPSC 39111605

Color Black

Diameter 3 1/8 in

Mounting Wall

Type Downlight

Volts AC 12

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch