Kichler 15066WHT Down Light, Landscape, 1 Light, 6.5W, 12V, White

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    15066WHT
  • Rexel Part Number:

    214282
  • UPC:

    78392709242

Down Light, Landscape, 1 Light, 6.5 Watt, 12 Volt, White, Base: Wedge, Height: 6 in

$ 73.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 15066WHT

Rexel Part # 214282

UPC 78392709242

UNSPSC 39111605

Color White

Length 6 in

Mounting Wall

Type Downlight

Volts AC 12

Wattage 6.5

Place your Will Call order by clicking the cart button next to the appropriate Branch