Kichler 15087AZT Down Accent 1-lt 12v

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    15087AZT
  • Rexel Part Number:

    122989
  • UPC:

    783927011549

Lighting Fixtures, Outdoor, Landscape, Application: Low Voltage, Downlight Only,number Of Lamps: 1, Not Included, Dimensions: 2 3/8 Width X 6 Depth X 3 3/4 Height Inch, Voltage: 12 Vac, Finish: Black, Lamp Type: 50 Watt Lamp, Mr-16, Features: Die Cast Al

$ 105.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 15087AZT

Rexel Part # 122989

UPC 783927011549

UNSPSC 39111605

Place your Will Call order by clicking the cart button next to the appropriate Branch