Progress Lighting P5230-31 Flood Light, Landscape, MR16, 50W, 12V, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5230-31
  • Rexel Part Number:

    85741
  • UPC:

    785247523016

Flood Light, Landscape, MR16, 50 Watt, 12 Volt, Black, Width: 3 in, Knuckle Mount

$ 37.41 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5230-31

Rexel Part # 85741

UPC 785247523016

UNSPSC 39111605

Color Black

Diameter 3 in

Mounting Knuckle

Type Flood Light

Volts AC 12

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch