Progress Lighting P5235-31 Flood Light, Landscape, PAR38, 150W, 120V, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5235-31
  • Rexel Part Number:

    85715
  • UPC:

    785247523511

Flood Light, Landscape, PAR38, 150 Watt, 120 Volt, Black, Width: 5-1/4 in, Knuckle Mount

$ 61.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5235-31

Rexel Part # 85715

UPC 785247523511

UNSPSC 39111605

Color Black

Diameter 5 1/4 in

Mounting Knuckle

Type Flood Light

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch