Kichler 15381BKT Accent 1-lt 12v

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    15381BKT
  • Rexel Part Number:

    137500
  • UPC:

    783927042826

Lighting Fixtures, Outdoor, Landscape, Application: Low Voltage, Accent Spotlight, Number Of Lamps: 1, Not Included, Dimensions: 2 3/4 Width X 6 Depth X 5 Height Inch, Voltage: 12 Vac, Finish: Black, Lamp Type: 20 Watt Lamp, Included, Features: Durable Th

$ 112.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 15381BKT

Rexel Part # 137500

UPC 783927042826

UNSPSC 39111605

Place your Will Call order by clicking the cart button next to the appropriate Branch