Hadco B1A Flood Light, Landscape, PAR20 or R20, 100W, Black

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    B1A
  • Rexel Part Number:

    140588
  • UPC:

    78335200348

Flood Light, Landscape, PAR20 or R20, 100 Watt, Black, Width: 3-7/8 in, Knuckle Mount

$ 59.33 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # B1A

Rexel Part # 140588

UPC 78335200348

UNSPSC 39111500

Color Black

Diameter 3 7/8 in

Mounting Knuckle

Type Flood Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch