Hadco BL1-HS Flood Light, Landscape, MR16, 75W, 12V, Bronze

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    BL1-HS
  • Rexel Part Number:

    448175
  • UPC:

Flood Light, Landscape, MR16, 75 Watt, 12 Volt, Bronze, Width: 3-7/8 in, Knuckle Mount, w/ Short Shroud

$ 76.41 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # BL1-HS

Rexel Part # 448175

UPC

UNSPSC 39111600

Color Bronze

Diameter 3 7/8 in

Mounting Knuckle

Type Flood Light

Volts AC 12

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch