Hadco BL5016-HS7LED7-W Flood Light, Landscape, LED, MR16, 7W, 12V, Bronze

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    BL5016-HS7LED7-W
  • Rexel Part Number:

    306952
  • UPC:

Flood Light, Landscape, LED, MR16, 7 Watt, 12 Volt, Bronze, Width: 2-13/16 in, Knuckle Mount

$ 77.74 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # BL5016-HS7LED7-W

Rexel Part # 306952

UPC

UNSPSC 39111600

Color Bronze

Diameter 2 13/16 in

Mounting Knuckle

Type Flood Light

Volts AC 12

Wattage 7

Place your Will Call order by clicking the cart button next to the appropriate Branch