Hadco BL5016H Flood Light, Landscape, MR16, 20W, 12V, Bronze

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    BL5016H
  • Rexel Part Number:

    140721
  • UPC:

Flood Light, Landscape, MR16, 20 Watt, 12 Volt, Bronze, Width: 2-13/16 in, Knuckle Mount

$ 53.92 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # BL5016H

Rexel Part # 140721

UPC

UNSPSC 39111500

Color Bronze

Diameter 2-13/16 in

Mounting Knuckle

Type Flood Light

Volts AC 12

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch