Hadco BU1-G Flood Light, Landscape, PAR20, 50W, Verde

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    BU1-G
  • Rexel Part Number:

    235576
  • UPC:

    78335200506

Flood Light, Landscape, PAR20, 50 Watt, Verde, Width: 3-7/8 in, Knuckle Mount

$ 123.99 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # BU1-G

Rexel Part # 235576

UPC 78335200506

UNSPSC 39111501

Color Verde

Diameter 3 7/8 in

Mounting Knuckle

Type Flood Light

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch