Hadco BUL16-A Flood Light, Landscape, MR16, 20W, 12V, Black

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    BUL16-A
  • Rexel Part Number:

    122463
  • UPC:

Flood Light, Landscape, MR16, 20 Watt, 12 Volt, Black, Width: 2-1/8 in, Knuckle Mount

$ 60.28 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # BUL16-A

Rexel Part # 122463

UPC

UNSPSC 39111501

Color Black

Diameter 2 1/8 in

Mounting Knuckle

Type Flood Light

Volts AC 12

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch