RAB LFM16B Flood Light, Landscape, MR16, 50W, 12V, Black

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    LFM16B
  • Rexel Part Number:

    86618
  • UPC:

    019813102405

Flood Light, Landscape, MR16, 50 Watt, 12 Volt, Black, Width: 2-7/16 in, Knuckle Mount

$ 54.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # LFM16B

Rexel Part # 86618

UPC 019813102405

UNSPSC 39111605

Color Black

Diameter 2 7/16 in

Mounting Knuckle

Type Flood Light

Volts AC 12

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch