RAB LFP38A Flood Light, Landscape, PAR20, 150W, 120V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    LFP38A
  • Rexel Part Number:

    86599
  • UPC:

    019813102511

Flood Light, Landscape, PAR20, 150 Watt, 120 Volt, Bronze, Width: 2-3/4 in, Knuckle Mount

$ 18.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # LFP38A

Rexel Part # 86599

UPC 019813102511

UNSPSC 39111605

Color Bronze

Diameter 2 3/4 in

Mounting Knuckle

Type Flood Light

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch