Sea Gull 9326-12 Flood Light, Landscape, PAR36, 50W, 12V, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9326-12
  • Rexel Part Number:

    180044
  • UPC:

    785652932625

Sea Gull Lighting; Landscape Light; Ambiance; Spot; Wattage: 50 Wtt; Voltage Rating: 12 V; Lamp Type: Screw Terminal Par36 Halogen; Number Of Lamps: 1; Fixturefinish: Black Body, Black Stake, Black Connector, Black Gasket, Clear Tempered Diffuser, Clear Lamp; Fixture Material: Die Cast Aluminum Body, Polycarbonate Stake, Polycarbonate Connector, Silicone Rubber Gasket, Glass Diffuser; Width: 5-1/4 In; Height: 7 In, 15-1/2 In With Chain; Wire Length: 36 In (black); Lamp Included: No; Bulb Hours: 4000 Hr; Lumens: 30 Lm At Fl 30 Deg; Color Temperature: 3500 Deg K

$ 80.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9326-12

Rexel Part # 180044

UPC 785652932625

UNSPSC 39111605

Color Black

Diameter 5 1/4 in

Mounting Knuckle

Type Flood Light

Volts AC 12

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch