Progress Lighting P5272-46 Path Light, 1 Light, 18W, 12V, Weathered Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5272-46
  • Rexel Part Number:

    118595
  • UPC:

    785247527212

Path Light, 1 Light, 18 Watt, 12 Volt, Weathered Bronze, Length: 28-3/4 in, Wedge Base

$ 68.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5272-46

Rexel Part # 118595

UPC 785247527212

UNSPSC 39111605

Color Weathered Bronze

Length 28 3/4 in

Type Path Light

Volts AC 12

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch