Kichler 15005AZT Path & Spread 1-lt 12v

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    15005AZT
  • Rexel Part Number:

    122099
  • UPC:

    783927150057

Lighting Fixtures, Outdoor, Landscape, Application: Low Voltage, Wall Wash, Number Of Lamps: 1, Not Included, Dimensions: 6 Width X 9 1/4 Height Inch, Voltage:12 Vac, Finish: Black, Lamp Type: 24.4 Watt Lamp, Features: Die Cast Aluminum, Mount Type: Stak

$ 135.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 15005AZT

Rexel Part # 122099

UPC 783927150057

UNSPSC 39111605

Place your Will Call order by clicking the cart button next to the appropriate Branch