Kichler 15205AZT Path & Spread 1-lt 120v

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    15205AZT
  • Rexel Part Number:

    86417
  • UPC:

    783927152051

Lighting Fixtures, Outdoor, Landscape, Application: Line Voltage, Four Tier, Number Of Lamps: 1, Not Included, Dimensions: 6 Diameter X 9 1/4 Height Inch, Voltage: 120 Vac, Finish: Black, Lamp Type: 75 Watt Maximum, Features: Die Cast Aluminum, Mount Type

$ 133.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 15205AZT

Rexel Part # 86417

UPC 783927152051

UNSPSC 39111605

Place your Will Call order by clicking the cart button next to the appropriate Branch