Kim Lighting 3091DB Path Light, 1 Light, 100W, 120V, Dark Bronze

  • Mfr/Brand Name:

    Kim Lighting
  • Mfr Number:

    3091DB
  • Rexel Part Number:

    455851
  • UPC:

Path Light, 1 Light, 100 Watt, 120 Volt, Dark Bronze, Width: 8-7/8 in, Medium Screw

$ 272.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Kim Lighting

Mfr Part # 3091DB

Rexel Part # 455851

UPC

UNSPSC 39111605

Base Medium Screw (E26)

Color Dark Bronze

Diameter 8 7/8 in

Type Path Light

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch