Hadco CUL7 Path Light, 1 Light, 20W, 12V, Natural Copper

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    CUL7
  • Rexel Part Number:

    122522
  • UPC:

Path Light, 1 Light, 20 Watt, 12 Volt, Natural Copper, Length: 19-1/8 in, Bi-Pin Base

$ 66.62 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # CUL7

Rexel Part # 122522

UPC

UNSPSC 39111501

Color Natural Copper

Length 19 1/8 in

Type Path Light

Volts AC 12

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch