Hadco DAL1B Path Light, 1 Light, 10W, 12V, White

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    DAL1B
  • Rexel Part Number:

    113169
  • UPC:

    78335200591

Path Light, 1 Light, 10 Watt, 12 Volt, White, Width: 3-1/2 in, Bi-Pin Base

$ 76.71 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # DAL1B

Rexel Part # 113169

UPC 78335200591

UNSPSC 39111605

Color White

Diameter 3 1/2 in

Type Path Light

Volts AC 12

Wattage 10

Place your Will Call order by clicking the cart button next to the appropriate Branch