Hadco GASL4-AC Path Light, 1 Light, 27W, 12V, Copper

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    GASL4-AC
  • Rexel Part Number:

    281388
  • UPC:

Path Light, 1 Light, 27 Watt, 12 Volt, Copper, Length: 26-1/8 in, Single Contact Bayonet Base

$ 216.79 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # GASL4-AC

Rexel Part # 281388

UPC

UNSPSC 39111501

Base Bayonet (BA15s)

Color Copper

Length 26 1/8 in

Type Path Light

Volts AC 12

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch