Hadco RL4-AS7 Path Light, 1 Light, 20W, 12V, Black

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    RL4-AS7
  • Rexel Part Number:

    470237
  • UPC:

    78335200194

Path Light, 1 Light, 20 Watt, 12 Volt, Black, Length: 17-1/4 in, Bi-Pin Base, S7 Mounting Stake

$ 48.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # RL4-AS7

Rexel Part # 470237

UPC 78335200194

UNSPSC 39111600

Color Black

Length 17 1/4 in

Type Path Light

Volts AC 12

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch