Arlington GP37BR Mega Garden Post

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    GP37BR
  • Rexel Part Number:

    164020
  • UPC:

    018997761545

Features:back To Back Opening, (2) Knockout, Includes Installed 3/4 X 1/2 In Nptmetal Reducing Bushing, Locknut With Copper Ground Wire, (2) Blank Device Plate,gasket And Screw, Plug For Top Hole, Low Voltage Separator, Removable Knockout Plate, Application:outdoor, Light Fixture/gfci Device, Standard:ul, Csa, Style:two Piece, Angle Cut, Length:37.00in, Width:4.00in, Number Of Outlets:2, Material:uv Rated Plastic, Color:bronze

$ 9,109.98 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # GP37BR

Rexel Part # 164020

UPC 018997761545

UNSPSC 39111609

Place your Will Call order by clicking the cart button next to the appropriate Branch