Arlington GPD19G Post W/in Use Cover

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    GPD19G
  • Rexel Part Number:

    6626
  • UPC:

    018997770226

Features:includes Built In Weatherproof Cover, Standard Duplex And Gfci Cover Plate, Removable Knockout Plate, Application:outdoor, Gfci Device, Standard:ul, Csa, Nec, Material:uv Rated Plastic, Size:7.76 X 8.18 X 19.50in, Color:green

$ 3,156.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # GPD19G

Rexel Part # 6626

UPC 018997770226

UNSPSC 39111609

Place your Will Call order by clicking the cart button next to the appropriate Branch