Hadco IL336-A Well Light, Landscape, 50W, 12V, Black

  • Mfr/Brand Name:

    Hadco
  • Mfr Number:

    IL336-A
  • Rexel Part Number:

    122694
  • UPC:

    78335200014

Well Light, Landscape, 50 Watt, 12 Volt, Black, Width: 5-5/8 in

$ 73.01 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hadco

Mfr Part # IL336-A

Rexel Part # 122694

UPC 78335200014

UNSPSC 39111501

Color Black

Diameter 5 5/8 in

Type Landscape

Volts AC 12

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch