Rayovac 301KA Krypton Lantern

  • Mfr/Brand Name:

    Rayovac
  • Mfr Number:

    301KA
  • Rexel Part Number:

    398494
  • UPC:

    012800465569

Lantern, Industrial Grade, Bulb Type: Krypton, Body Color: Black, Light Color: White, Weight: 4.54 lbs, Light Output: 60 Lumens, Power Requirments: 6V Lantern Battery

$ 39.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Rayovac

Mfr Part # 301KA

Rexel Part # 398494

UPC 012800465569

UNSPSC 39111702

Lumens 60

Type Krypton

Volts DC 6

Place your Will Call order by clicking the cart button next to the appropriate Branch