Streamlight 45116 Halogen LiteBox Rechargeable Lantern

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    45116
  • Rexel Part Number:

    221621
  • UPC:

    080926451162

Lantern, LiteBox, Rechargeable, Bulb Type: Halogen, Body Color: Orange, Light Color: White, Length: 11.5", Width: 5.1", Height: 7", Weight: 7.4 lbs, Light Output: 150 Lumens, Run Time: 9 Hours, Power Requirements: 120V AC

$ 169.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 45116

Rexel Part # 221621

UPC 080926451162

UNSPSC 39111702

Lumens 150

Type Lantern

Volts DC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch