Hinkley Lighting 2206SZ Lantern, Outdoor, 1 Light, 60W, Sienna Bronze

  • Mfr/Brand Name:

    Hinkley Lighting
  • Mfr Number:

    2206SZ
  • Rexel Part Number:

    127339
  • UPC:

    64066522061

Lantern, Outdoor, 1 Light, 60 Watt, Sienna Bronze, Height: 14 in, Medium Screw

$ 143.88 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hinkley Lighting

Mfr Part # 2206SZ

Rexel Part # 127339

UPC 64066522061

UNSPSC 39111523

Base Medium Screw (E26)

Color Sienna Bronze

Length 14 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch