Progress Lighting P3690-20 Ceiling Lantern, Outdoor, 2-Light, 60W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3690-20
  • Rexel Part Number:

    121550
  • UPC:

    78524716092

Wall Lantern, Outdoor, 2-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 11-5/8 inch, Finish: Antique Bronze, Family: Flat Glass

$ 79.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3690-20

Rexel Part # 121550

UPC 78524716092

UNSPSC 39111525

Base Candelabra Screw (E12)

Color Antique Bronze

Family / Style Flat Glass

Length 11 5/8 in

Mounting Ceiling Mount

Type Ceiling Mount

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch