Progress Lighting P5414-31 Lantern, Outdoor, 1 Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5414-31
  • Rexel Part Number:

    7937
  • UPC:

    785247541416

Lantern, Outdoor, 1 Light, 60 Watt, Black, Height: 12 in, Medium Screw, Post Mount

$ 33.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5414-31

Rexel Part # 7937

UPC 785247541416

UNSPSC 39111612

Base Medium Screw (E26)

Color Black

Length 1 ft

Mounting Post

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch