Progress Lighting P5429-31 Lantern, Outdoor, 2 Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5429-31
  • Rexel Part Number:

    84483
  • UPC:

    785247111787

Lantern, Outdoor, 2 Light, 60 Watt, Black, Height: 19-5/8 in, Candelabra Screw, Post Mount

$ 131.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5429-31

Rexel Part # 84483

UPC 785247111787

UNSPSC 39111612

Base Candelabra Screw (E12)

Color Black

Length 19 5/8 in

Mounting Post

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch