Progress Lighting P5450-31 Post Lantern, Outdoor, 3-Light, 60W, Textured Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5450-31
  • Rexel Part Number:

    85273
  • UPC:

    78524754502

Post Lantern, Outdoor, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 24 inch, Finish: Textured Black, Family: Ashmore

$ 242.75 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5450-31

Rexel Part # 85273

UPC 78524754502

UNSPSC 39111612

Base Candelabra Screw (E12)

Color Textured Black

Family / Style Ashmore

Length 24 in

Mounting Post

Type Post Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch